Beli alat uji di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Megger Digital Megaohmmeter
    Mulai

    Rp23.999.900

    Megger Digital Megaohmmeter
    Deskripsi:
    Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
  2. Megger Time Domain Reflectometer
    Mulai

    Rp51.999.900

    Megger Time Domain Reflectometer
    Deskripsi:
    Dual-channel time domain reflectometers use insulated test leads to send an electrical pulse through lengths of paired metallic cables. They measure the pulse reflected to determine faults, breaks, and splices and help technicians troubleshoot systems used in industrial and commercial areas. These instruments have dual trace and cursor functionality to indicate the precise distance between two points in a cable. Select units use software for downloading, uploading, and storing data.
    atribut:
    • UNSPSC: 41115316
    • Alert Type: Digital Display
    • Data Safe Monitor: No
    • Display Screen Type: LCD
    • Fault Location Pulse Duration (nsec): 2
    • IP Rating: IP54
    • Waterproof: No
  3. DV Digital Megger Insulation
    Mulai

    Rp1.399.900

    DV Digital Megger Insulation
    Deskripsi:
    Digital Tester & Multimeter. Best Quality, Affordable Price.
    atribut:
    • Rated Voltage (V): 600/250/500/1000
    • Testing Range (ohm): 0.0~199.9M (600V); 0.0~499.9M (250V); 0.0~999.9M (500V);0.0~19.9G (1000V)
    • DC/AC Testing (V): 30-600
    • Accuracy: ±5% rdg, ±5% dgt
    • Resolution (V): 1.0
    • Insulation Resistance (ohm): 10M
    • Overload Protection (V): AC 1200/10second
    • Power Supply: 6x1.5V Battery
    • Product Size(mm): 153x96x220
    • Short Circuit Current (mA): 1.3
    • Withstand Voltage (V) : AC 8320/5second
  4. Hioki Insulation Resistance Tester
    Mulai

    Rp6.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  5. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  6. Megger Earth Ground Resistance Tester
    Mulai

    Rp58.999.900

    Megger Earth Ground Resistance Tester
    Deskripsi:
    Earth ground testers measure the soil's resistance to electrical currents and determine its effectiveness for grounding electrical systems. These handheld instruments pair with insulated test leads which connect to electrodes or probes buried in the soil at specific depths. They generate an AC current that runs through the electrical system under test in addition to these buried probes to calculate electrical resistance levels. Earth ground resistance testers are often used for utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires. Additional applications include finding underground areas that may cause corrosive damage to underground pipes and water lines.
    atribut:
    • UNSPSC: 41113630
    • Battery Chemistry: Alkaline
    • Battery Size: AA
    • Bluetooth Compatible: No
    • Brand: MEGGER
    • CAT Safety Rating (V): CAT IV
    • Calibration Certificate: Available Separately
    • Current Accuracy: ±5.00%
    • Data logger: No
    • Display Screen Type: LCD
    • Display Type: Digital
    • Dustproof: Yes
    • Earth Resistance Tests: 2-Pole; 3-Pole; Stakeless
    • Features: 2 and 3 Point Testing; ART (Attached Rod Technique) Testing Capability with DET3TC; Simple One-Button Operation
    • IP Rating: IP54
    • Includes: (8) Batteries; Hard Carrying Case; Stake and Wire Kit
    • Leakage Current Range (mA-A): 0.5 to 19
    • Manufacturer Part Number: DET3TC
    • Maximum Earth Voltage (VAC): 100
    • Maximum Ground Resistance (ohm): 2000
    • Maximum Operating Temperature (°F): 131
    • Measurement Connectors: Stakes
    • Minimum Ground Resistance (ohm): 0.01
    • Minimum Operating Temperature (°F): 5
    • Number of Batteries Required: 8
    • Number of Records Stored: 0
    • Operating Frequency (Hz): 128
    • Power Supply: Battery
    • Product Type: Complete Kit
    • Resistance Accuracy: ±2% +3 digits
    • Standards: EN 61557-1; EN 61557-5; IEC 61326-1
    • Test Current (mA): 4.5
    • Test Voltage (V): 25; 50
    • Tester Type: Ground Resistance Tester
    • Tool Height (inch): 5.7 in
    • Tool Length (inch): 8 in
    • Tool Width (inch): 3.2 in
    • USB Data Download Included: No
    • Waterproof: Yes
  7. Hioki High Voltage Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp37.999.900

    Hioki High Voltage Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Maximum 5kV Test Voltage - Up to 10 Teraohm of Insulated Resistance TestingHioki insulation resistance testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR3455 is a 5-range, 250V to 5000V digital insulation resistance tester offering up to 10TΩ of insulated resistance testing. High performance features include bargraph, built-in memory, leak current and voltage testing, and DAR and PI calculation capabilities to help shorten work time associated with field insulation testing.
  8. Hioki Insulation Resistance Tester
    Mulai

    Rp7.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Minimum Display: 0.01MΩ
    • Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
    • Voltage (V): 600 (AC)
  9. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  10. Megger Test Instrument Carrying Cases
    Mulai

    Rp9.999.900

    Megger Test Instrument Carrying Cases
    Deskripsi:
    These soft carrying cases have elastic loops in the interior that keep instruments safe and secure when not in use. Additional features include a separate pocket to store extra cables, tools, or other accessories and an external belt loop for carrying and transporting.
    atribut:
    • UNSPSC: 41113631
    • Belt Loop Included: No
    • Brand: MEGGER
    • Case Type: Soft Carrying Cases
    • For use with: Megger DLRO-10 and DLRO-10X
    • Manufacturer Part Number: 6380-138
    • Weather-Resistant Zipper: No
    • Wrist Strap: No
  11. Megger High-Voltage Proof Tester
    Mulai

    Rp5.999.900

    Megger High-Voltage Proof Tester
    atribut:
    • UNSPSC: 41113637
    • Alert Type: Light
    • Battery Chemistry: Alkaline
    • Battery Size: AA
    • Brand: MEGGER
    • Features: 5 Stepped Nominal Output Voltages; Automatic Operation; Extended Battery Life; High Output Power Suitable for Test Lamps; Magnetic Base; Rugged Case
    • For use with: Multimeters
    • Frequency Rating (Hz): 50
    • Includes Batteries: Yes
    • Manufacturer Part Number: MPU690
    • Max. Output Voltage (VAC): 690
    • Maximum Operating Temperature (°F): 104
  12. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp16.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  13. Duoyi Non-Contact Phase Detectors 3 Phase Sequence
    Mulai

    Rp9.299.900

    Duoyi Non-Contact Phase Detectors 3 Phase Sequence
    Deskripsi:
    DUOYI DYXZ-01Non-Contact Phase Detectors 3 Phase Sequence Circuit Break Detection Voltage Detection AC Voltage Fire line detection Motor Rotationt TesterDYXZ-01 non-contact phase rotation tester designs for quick , easy and accurate detection of three phase sequence in motor installation and repair . The non-connection to insulated conductor avoids uncertain and difficult connections to bare high voltage wires.DYXZ-01 can also detect the motor rotation with non-contact magnet detection method.This is a phase detector, designed to perform phase sequence checks and live line checks of a 3-phase circuit using a static induction voltage clip.The static induction voltage clips are used to be able to clip on a cladded wire.It is small with a CAT 600V safety rating.Red LED lamps are used to make the indication visible in dimly lit areas.The direction of phase sequence can be checked easily using the LED lamps, which blink in order.Specifications1). Basic SpecificationsFunctionPhase detection (positive/negative)Voltage detection methodStatic inductionObject to be connectedPerformance-guarantee voltage range3-phase, 70V to 600 VAC (sine wave,continuous)2). DisplayPhase-detectionindicationPositive phase sequence:The four phase-sequence lamps blink order (clockwise) and the buzzer sounds kingzhopTOOL155348
    atribut:
    • Finished Outer Diameter (mm): up to 17
    • Insulated Wire (mm²): (nominal sectional area of the conductor: 2 to 120
    • Operating Frequency Range (Hz): 45 to 66
  14. Orientalmotor Servo Motor
    Mulai

    Rp11.999.900

    Orientalmotor Servo Motor
    Deskripsi:
    These servo motors are equipped with a battery-free absolute sensor. They are suitable for positioning applications with a large amount of travel, since they achieve high torque in the high speed range.No External Sensors RequiredBattery FreeAZX Series Driver and Connection Cables requiredOperating Atmosphere : No corrosive gases. Must not be exposed to oil or other liquids.Degree of Protection : IP65 (excluding installation surface and connector locations.)Shaft Runout : 0.05 T.I.R. (mm)Concentricity : 0.075 T.I.R. (mm)Perpendicularity : 0.075 T.I.R. (mm)Safety Standards : UL; CE
    atribut:
    • Detector: Mechanical Multi-Turn Absolute Encoder; 1 Turn: 16bit, Multi-Turn: ±900 rotations (1800 rotations)
    • Product Line: Oriental Motor®
    • Rated Output Power (W): 400 (1/2HP)
    • Thermal Class: 130 (B)
  15. OMRON Programmable Controller CP1E Application Model
    Mulai

    Rp9.799.900

    OMRON Programmable Controller CP1E Application Model
    Deskripsi:
    Standard type (N / NA ) CP1E CPU module "Smart input" allows easy ladder programming Connectable with a commercially available USB cable Expands applications with high controllability and functions
    atribut:
    • Current Consumption (A): 5V 0.23, 24V 0.09
    • Number of Outputs: 8 points (Analog output 1 point)
    • Command: About 200 types
    • Data Memory Capacity: 8K words
    • Dimensions (HxWxD) (mm): 90 (including mounting part 110) x 130 x 85 (excluding cable)
    • In / Out control method: Combined use of cyclic scan and processing method
    • Instruction Execution Time (µs): (Processing speed) Basic instruction: LD 1.19 to Applied instruction: MOV: 7.9 to
    • Number of Input Points: 12 points (2 analog inputs)
    • Operating Time (ms) : [Processing speed] Common processing (overhead) 0.4
    • Power Supply: DC power supply
    • Power supply specifications: DC24V
    • Program Memory Capacity: 8K steps (32K bytes) (including CX-Programmer variable table, comments, and program index)
    • Programming language: Ladder chart method
    • Type of control: stored program method
    • Unit Type: Analog built-in application model, standard type
  16. OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)
    Mulai

    Rp2.599.900

    OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)
    Deskripsi:
    Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
  17. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp11.999.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Pengukur insulasi dan continyuiti 1 detik dengan display hasil pengukuran kecepatan tingkat tinggi dan dilengkapi dengan test lead atau jarum kontak untuk pengukuran dengan saklar remote
    atribut:
    • Back Light: Yes
  18. FLUKE Contactless Phase Sequence Indicator
    Mulai

    Rp12.999.900

    FLUKE Contactless Phase Sequence Indicator
    Deskripsi:
    Unique phase rotation indicator with motor rotation ability. The unique Fluke 9062 provides rotary field and motor rotation indication with the benefits of contact-less detection. Purpose made for commercial and industrial environments, the Fluke 9062 provides rapid indication of 3 phase rotation using test leads supplied or can be used to determine motor rotation on synchronous and asynchronous 3 phase motors. The contact-less detection is ideal for use on motors where the shaft is not visible. The included test probes have a variable clamping range for safe contact, also in industrial sockets.
    atribut:
    • Voltage Range (V): Up to 400
    • Phase Display (V): 120-400 AC
    • Frequency Range: 2-400 Hz
    • Operating timer: Continuous
    • Operating Temperature: 0 °C to 40 °C
    • Operating Altitude: Up to 2000m
    • Batteries: 1 x 9 V
    • Dust/water resistance: IP 40
    • Humidity (without condensation): 15% to 80%
Daftar Harga alat uji Terbaru October 2026
Megger Digital MegaohmmeterRp23.999.900
KYORITSU Tester Isolasi Analog (Megger Analog)Rp3.799.900
Megger Time Domain ReflectometerRp51.999.900
DV Digital Megger InsulationRp1.399.900
Hioki Insulation Resistance TesterRp6.899.900
Hioki Digital Insulation Tester (Pengukur Isolasi)Rp4.799.900
Megger Earth Ground Resistance TesterRp58.999.900
Hioki High Voltage Insulation Tester (Pengukur Isolasi)Rp37.999.900
AS ONE Function GeneratorRp11.999.900
Hioki Insulation Resistance TesterRp7.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)